Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07200633000S
Mfr # C07200633000S
Zoro # G3320550
Sold in multiples of 5 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.063 in
- Compressed Length 0.751 in
Product Information
- Brand Spec
- MFR # C07200633000S
- Zoro # G3320550
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.751 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 7 lb/in |
Color | Silver |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Deflection @ Load | 1.34 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.751 In., Deflection @ Load 1.34 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-BR)
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- SPEC Compression Spring Music Wire, PK5, C01250181000M (C01250181000M)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600382500S (C03600382500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- SPEC Compression Spring Metric, PK10 (D21580)
- Spec Compression and Die Springs