Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07200552500S
Mfr # C07200552500S
Zoro # G3320112
product price: $15.85
/pk 10, $1.59/ea
Sold in multiples of 5 for $79.25
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.519 in
Product Information
- Brand Spec
- MFR # C07200552500S
- Zoro # G3320112
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.519 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 1.2 in |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.055 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.519 In., Deflection @ Load 1.20 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 141 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL141X500)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- OEM OEM: NEW: SUBARU 4 BUTTON REMOTE KEY COMBO CWTB1G077 / 57497-AL27A / B110 / G CHIP (RHK-SUB-AL27A)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- SPEC Compression Spring Music Wire, PK15 (C04800593000M)
- SPEC Compression Spring Metric, PK10 (D11270)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- Spec Compression and Die Springs