Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000722500S
Mfr # C06000722500S
Zoro # G3318679
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 1.033 in
Product Information
- Brand Spec
- MFR # C06000722500S
- Zoro # G3318679
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 1.033 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 19 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Deflection @ Load | 1.04 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.033 In., Deflection @ Load 1.04 In., Spring Rate 19 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 60 Keyway, Coined Logo Only, 50 Pack (60-6PIN-10 (50PK))
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- SPEC Compression Spring, Stainless Steel, PK10, C06000721000S (C06000721000S)
- SPEC Compression Spring Music Wire, PK5, C05000413000M (C05000413000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- SPEC Compression Spring, Music Wire, PK10, C07200814000M (C07200814000M)
- SPEC Metric Compression Spring, SS, PK10 (D23290)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- Spec Compression and Die Springs