Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000631750S
Mfr # C06000631750S
Zoro # G3317988
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.063 in
- Compressed Length 0.632 in
Product Information
- Brand Spec
- MFR # C06000631750S
- Zoro # G3317988
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.632 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 17 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 0.68 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-3/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.632 In., Deflection @ Load 0.68 In., Spring Rate 17 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container Lid (CAN-35LIDW)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- SARGENT 6-Pin Keyblank, RK Keyway, Embossed Logo Only, 50 Pack (6275RK (50PK))
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- SPEC Compression Spring, Stainless Steel, PK10, C06000633500S (C06000633500S)
- SPEC Compression Spring, Music Wire, PK10, C07200724000M (C07200724000M)
- SPEC Compression Spring Music Wire, PK5, C03750321500S (C03750321500S)
- SPEC Compression Spring, Music Wire, PK10, C09751051500M (C09751051500M)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- MIDWEST FASTENER 13/16" x 3-1/4" x .063" WG Steel Compression Springs 6PK (18552)
- Spec Compression and Die Springs