Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000453000S
Mfr # C06000453000S
Zoro # G3317078
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.585 in
Product Information
- Brand Spec
- MFR # C06000453000S
- Zoro # G3317078
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.585 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 3 lb/in |
Color | Silver |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Deflection @ Load | 1.73 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.585 In., Deflection @ Load 1.73 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- SPEC Compression Spring Music Wire, PK5, C04370542000M (C04370542000M)
- MNG 1 1/2" Striped Knob, Distressed Antique Silver (13211)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- SPEC Compression Spring Music Wire, PK5, C03120471000S (C03120471000S)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- Spec Compression and Die Springs