Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800510620S
Mfr # C04800510620S
Zoro # G3314713
product price: $14.85
/pk 10, $1.48/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.051 in
- Compressed Length 0.286 in
Product Information
- Brand Spec
- MFR # C04800510620S
- Zoro # G3314713
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.051 in |
Compressed Length | 0.286 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 39 lb/in |
Color | Silver |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Deflection @ Load | 0.21 in |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.051 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.286 In., Deflection @ Load 0.21 In., Spring Rate 39 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Swivel Spindle 4-1/2" (007SW/4.5)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- EKENA MILLWORK Standard Capital & Base for 10" Endura-Aluminum Fluted Round Columns, Textured Brown Finish (EA10RSANSFTU)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Oil Rubbed Bronze (DCM315U10B)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511000S (C04800511000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- SPEC Compression Spring, Stainless Steel, PK10, C08500742500S (C08500742500S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210750M)
- Spec Compression and Die Springs