Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800510500S
Mfr # C04800510500S
Zoro # G3314628
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.051 in
- Compressed Length 0.255 in
Product Information
- Brand Spec
- MFR # C04800510500S
- Zoro # G3314628
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.051 in |
Compressed Length | 0.255 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 51 lb/in |
Color | Silver |
Deflection @ Load | 0.16 in |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.051 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.255 In., Deflection @ Load 0.16 In., Spring Rate 51 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- GLIDERITE HARDWARE 1-3/8 in. Oil Rubbed Bronze Double Beaded Ring Cabinet Knob, 10PK (5739-ORB-10)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- KWIKSET Ashfield Privacy Lever (730ADL-11P-6AL-RCS)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510620S (C04800510620S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511000S (C04800511000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600291500S (C03600291500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- Spec Compression and Die Springs