Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04200632000S
Mfr # C04200632000S
Zoro # G3313097
product price: $15.75
/pk 10, $1.58/ea
Sold in multiples of 5 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.42 in
- Wire Dia. 0.063 in
- Compressed Length 1.052 in
Product Information
- Brand Spec
- MFR # C04200632000S
- Zoro # G3313097
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.063 in |
Compressed Length | 1.052 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 30 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.54 in |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2 In., Outside Dia. 27/64 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.052 In., Deflection @ Load 0.54 In., Spring Rate 30 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SEA-DOG Gas Filled Lift Spring - 7-1/2" - 20# (321402-1)
- SPEC Compression Spring, Stainless Steel, PK10, C04800352000S (C04800352000S)
- SPEC Compression Spring, Stainless Steel, PK10, C16871775000S (C16871775000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- SPEC Compression Spring, Music Wire, PK10, C07201051250M (C07201051250M)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- SPEC Compression Spring, Music Wire, , PK15, C06000451750M (C06000451750M)
- SPEC Compression Spring Music Wire, PK5, C02500300500M (C02500300500M)
- Spec Compression and Die Springs