Shop All Compression and Die Springs
Spec
Compression Spring , PK5
Mfr # C08751204500S
Zoro # G701841701
product price: $21.95
/pk 5, $4.39/ea
Sold in multiples of 4 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.875 in
- Wire Dia. 0.12 in
- Large Outside Dia. 0.875 in
Product Information
- Brand Spec
- MFR # C08751204500S
- Zoro # G701841701
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.12 in |
Large Outside Dia. | 0.875 in |
Compressed Length | 2.997 in |
For Rod Size | 127/200 in |
Load @ 50% Free Length (Lbs.) | 83.5 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 37.11 lb/in |
Load @ Solid (Lbs.) | 55.78 lb |
Item | Compression Spring, Stainless Steel |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load (Lbs.) | 55.78 lb |
Deflection @ Load | 1.503 in |
Finish | Passivated |
Description
Compression Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, LONG, 2Pack (5-02202-94-2)
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- SPEC Compression Spring , PK5 (C08751205500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- SPEC Compression Spring, Music Wire, PK10, C09750922500M (C09750922500M)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- Spec Compression and Die Springs