Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C10951054000S
Zoro # G701844221
Sold in multiples of 4 for $84.76
$84.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.095 in
- Wire Dia. 0.105 in
- Large Outside Dia. 1.095 in
Product Information
- Brand Spec
- MFR # C10951054000S
- Zoro # G701844221
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.095 in |
Wire Dia. | 0.105 in |
Large Outside Dia. | 1.095 in |
Compressed Length | 1.773 in |
For Rod Size | 177/200 in |
Load @ 50% Free Length (Lbs.) | 28.44 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 14.219 lb/in |
End Type | Squared and Ground |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 31.66 lb |
Finish | Passivated |
Wire Type | Round |
Deflection @ Load | 2.227 in |
Load (Lbs.) | 31.66 lb |
Item | Compression Spring, Stainless Steel |
Description
Compression Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- SPEC Compression Spring Metric, PK3 (D13360)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- Spec Compression and Die Springs