Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C10101123000S
Zoro # G101843664
Sold in multiples of 4 for $84.76
$84.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.01 in
- Wire Dia. 0.112 in
- Large Outside Dia. 1.01 in
Product Information
- Brand Spec
- MFR # C10101123000S
- Zoro # G101843664
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.01 in |
Wire Dia. | 0.112 in |
Large Outside Dia. | 1.01 in |
Compressed Length | 1.666 in |
For Rod Size | 393/500 in |
Load @ 50% Free Length (Lbs.) | 36.24 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 24.157 lb/in |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 32.23 lb |
Item | Compression Spring, Stainless Steel |
Load (Lbs.) | 32.23 lb |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Passivated |
Deflection @ Load | 1.334 in |
Description
Compression Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON CHAIN SASH STL0.04""X164' (7220)
- BALDWIN Estate Bright Chrome Door Catches (0426.260)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- KOHLER Gasket, 1064431 (1064431)
- SPEC Compression Spring , PK3 (C10101122500S)
- SPEC Compression Spring Music Wire, PK5, C03750261500S (C03750261500S)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- SPEC Compression Spring Metric, PK10 (D21270)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- Spec Compression and Die Springs