Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C09700632500S
Zoro # G601843102
product price: $19.85
/pk 3, $6.62/ea
Sold in multiples of 5 for $99.25
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.97 in
- Wire Dia. 0.063 in
- Large Outside Dia. 0.97 in
Product Information
- Brand Spec
- MFR # C09700632500S
- Zoro # G601843102
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.97 in |
Wire Dia. | 0.063 in |
Large Outside Dia. | 0.97 in |
Compressed Length | 0.938 in |
Load @ 50% Free Length (Lbs.) | 7.02 lb |
For Rod Size | 211/250 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 5.614 lb/in |
Item | Compression Spring, Stainless Steel |
Load @ Solid (Lbs.) | 8.77 lb |
Wire Type | Round |
Load (Lbs.) | 8.77 lb |
End Type | Squared and Ground |
Meets/Exceeds | AMS 5688, ASTM A313 |
Finish | Passivated |
Deflection @ Load | 1.562 in |
Description
Compression Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Basix Beige Sample Glossy Ceramic Subway Wall Tile (ZOR-PT-0704-SAM)
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- SPEC Compression Spring Metric, PK10 (D21550)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200633000S (C07200633000S)
- SPEC Compression Spring , PK2 (C19372506000M)
- SPEC Compression Spring, Music Wire, PK10, C12250962750M (C12250962750M)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- Spec Compression and Die Springs