Shop All Compression and Die Springs
Spec
Compression Spring , PK2
Mfr # C19372506000M
Zoro # G601844611
Sold in multiples of 8 for $178.80
$178.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 1.937 in
- Wire Dia. 0.25 in
- Large Outside Dia. 1.937 in
Product Information
- Brand Spec
- MFR # C19372506000M
- Zoro # G601844611
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.937 in |
Wire Dia. | 0.25 in |
Large Outside Dia. | 1.937 in |
Compressed Length | 3.626 in |
For Rod Size | 1 437/1000 in |
Load @ 50% Free Length (Lbs.) | 324 lb |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 108 lb/in |
Load @ Solid (Lbs.) | 256.37 lb |
Deflection @ Load | 2.374 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Oil |
Load (Lbs.) | 256.37 lb |
Item | Compression spring Music Wire |
Wire Type | Round |
End Type | Squared and Ground |
Description
Compression Spring Music Wire,EA1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL 180 Degrees Brass Door Viewer, 1/2 Bore, Plastic Lens, for 1-3/8 to 2 Thick Doors, US15 Satin (DV91-15)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0313)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- SPEC Compression Spring, Stainless Steel, PK10, C03600552000S (C03600552000S)
- SPEC Compression Spring, Music Wire, , PK15, C03600421500M (C03600421500M)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400750S (C03600400750S)
- SPEC Compression Spring Music Wire, PK5, C06600491000M (C06600491000M)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- Spec Compression and Die Springs