Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, D12900
Mfr # D12900
Zoro # G201815004
product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 15 mm
- Wire Dia. 2.2 mm
- Large Outside Dia. 15 mm
Product Information
- Brand Spec
- MFR # D12900
- Zoro # G201815004
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 30.2 mm |
Outside Dia. | 15 mm |
Wire Dia. | 2.2 mm |
Large Outside Dia. | 15 mm |
Compressed Length | 17.7 mm |
For Rod Size | 10 3/5 mm |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 20.69 N/mm |
Finish | Oil |
Meets/Exceeds | AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B |
End Type | Squared and Ground |
Item | Metric Compression Spring, Music Wire |
Deflection @ Load | 66.39 mm |
Wire Type | Round |
Description
Metric Compression Spring,Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-GT118 7"x22)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4510.044)
- NATIONAL HARDWARE EXTRA HEAVY T-HNG ZINC8"" (N129-221)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- SPEC Metric Compression Spring, 4-5/16inL, PK10 (D12570)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- Spec Compression and Die Springs