Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C06600491000M
Mfr # C06600491000M
Zoro # G801844343
product price: $13.89
/pk 5, $2.78/ea
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 0.66 in
- Wire Dia. 0.049 in
- Large Outside Dia. 0.66 in
Product Information
- Brand Spec
- MFR # C06600491000M
- Zoro # G801844343
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.66 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.66 in |
Compressed Length | 0.371 in |
For Rod Size | 281/500 in |
Load @ 50% Free Length (Lbs.) | 6.6 lb |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 13.2 lb/in |
Finish | Oil |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared and Ground |
Load @ Solid (Lbs.) | 8.3 lb |
Item | Compression spring Music Wire |
Wire Type | Round |
Load (Lbs.) | 8.3 lb |
Deflection @ Load | 0.629 in |
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Angled Walnut 7 5/16 in. x48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks , 16PK (GC-317)
- NATIONAL HARDWARE KICKDOWN DOOR STP CHR4"" (N184-275)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Hickory (74604.96H)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Music Wire, PK5, C02500300500M (C02500300500M)
- SPEC Metric Compression Spring, 1-1/2in.L, PK10 (D12420)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- SPEC Compression Spring Music Wire, PK5, D22150 (D22150)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- Spec Compression and Die Springs