Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C05400630500M
Mfr # C05400630500M
Zoro # G601843430
product price: $13.75
/pk 5, $2.75/ea
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 0.54 in
- Wire Dia. 0.063 in
- Large Outside Dia. 0.54 in
Product Information
- Brand Spec
- MFR # C05400630500M
- Zoro # G601843430
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.54 in |
Wire Dia. | 0.063 in |
Large Outside Dia. | 0.54 in |
Compressed Length | 0.308 in |
Load @ 50% Free Length (Lbs.) | 26.35 lb |
For Rod Size | 207/500 in |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 105.4 lb/in |
Item | Compression Spring Music Wire |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
Load (Lbs.) | 20.21 lb |
End Type | Squared and Ground |
Deflection @ Load | 0.192 in |
Finish | Oil |
Load @ Solid (Lbs.) | 20.21 lb |
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 6-5/8 In (B1-BFEB658)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-813)
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- SPEC Compression Spring Metric, PK10 (D11130)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- Spec Compression and Die Springs