Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, , PK15, C03600421500M
Mfr # C03600421500M
Zoro # G3307783
product price: $21.49
/pk 15, $1.43/ea
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.042 in
- Compressed Length 0.525 in
Product Information
- Brand Spec
- MFR # C03600421500M
- Zoro # G3307783
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.525 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 15 lb/in |
Color | Dark Gray |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.69 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.042 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.525 In., Deflection @ Load 0.69 In., Spring Rate 15 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- STRYBUC Patio Door Roller Tandem (9-448)
- SCHLAGE COMMERCIAL Everest 29 Key Blank S145 Keyway (35270S145)
- STRYBUC Manual Skylight Operator (36-342-7)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- SPEC Compression Spring, Music Wire, PK10, C14601254000M (C14601254000M)
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051500S (C12251051500S)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- Spec Compression and Die Springs