Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C14601482000M
Mfr # C14601482000M
Zoro # G3329608
product price: $38.99
/pk 10, $3.90/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.46 in
- Wire Dia. 0.148 in
- Compressed Length 0.933 in
Product Information
- Brand Spec
- MFR # C14601482000M
- Zoro # G3329608
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.148 in |
Compressed Length | 0.933 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 80 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 0.71 in |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.148 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.933 In., Deflection @ Load 0.71 In., Spring Rate 80 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 2-2/3 In. L (4510-45-201-313)
- PRIME-LINE Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack (MP11350-4)
- AMERIMAX HOME PRODUCTS Extendr Flex-A-Spout Grn (85011)
- MR. CHAIN Heavy Duty, Blue Plastic Chain 2"x100 ft (51106)
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- SPEC Compression Spring, Music Wire, PK10, C19372074500M (C19372074500M)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- SPEC Compression Spring Music Wire, PK15 (C06000451250M)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- ZORO APPROVED SUPPLIER COMPRESSION SPRING (G409127091)
- Spec Compression and Die Springs