Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C14601123500M
Mfr # C14601123500M
Zoro # G3329221
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.46 in
- Wire Dia. 0.112 in
- Compressed Length 0.924 in
Product Information
- Brand Spec
- MFR # C14601123500M
- Zoro # G3329221
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.112 in |
Compressed Length | 0.924 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 16 lb/in |
Color | Dark Gray |
Deflection @ Load | 1.63 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.112 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.924 In., Deflection @ Load 1.63 In., Spring Rate 16 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- SUPER SLIDERS HARD SLIDER 3 1/2 IN OATMEAL (4735495N)
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- SPEC Compression Spring Music Wire (D23870)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600473500S (C03600473500S)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- Spec Compression and Die Springs