Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C11000961250M
Mfr # C11000961250M
Zoro # G3326001
product price: $30.85
/pk 10, $3.09/ea
Sold in multiples of 4 for $123.40
$123.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.1 in
- Wire Dia. 0.096 in
- Compressed Length 0.497 in
Product Information
- Brand Spec
- MFR # C11000961250M
- Zoro # G3326001
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.096 in |
Compressed Length | 0.497 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 45 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.5 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.497 In., Deflection @ Load 0.50 In., Spring Rate 45 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAN Callan KA4001 Colton Series Grade 3 Residential Single Cylinder Handle Set (KA4001)
- WRIGHT PRODUCTS Panel Clips, Zinc Plated (V832CS)
- MASTER MAGNETICS Magnet Source 2 in. L X 1 in. W Assorted Ceramic Magnetic Posting Magnets 3 lb. pull 56 pc (07378X56DSP)
- CSC SPRING EXT1/4""X1-7/8""PK2 (SP 9603)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800350500S (C04800350500S)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- ZORO SELECT Compress Spring, 3/4x0.016 In, PK5 (1NCJ1)
- Spec Compression and Die Springs