Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09750853000M
Mfr # C09750853000M
Zoro # G3324279
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.085 in
- Compressed Length 0.888 in
Product Information
- Brand Spec
- MFR # C09750853000M
- Zoro # G3324279
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.888 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 13 lb/in |
Color | Dark Gray |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Deflection @ Load | 1.34 in |
Wire Type | Round |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.888 In., Deflection @ Load 1.34 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Commercial Entry Standard Gr1, Clarendon With Cyl Satin Chrome (CL500FLC-26D)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- SCHLAGE COMMERCIAL 5 Pin Key Blank H Keyway (35100H)
- PAWLING Corner Guard, Brown, Flat, 2"W X 96"H (CG-20-8-4)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- SPEC Compression Spring, Music Wire, PK10, C06000591500M (C06000591500M)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- SPEC Compression Spring Music Wire, PK5, C03120471000S (C03120471000S)
- Spec Compression and Die Springs