Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09750852000M
Mfr # C09750852000M
Zoro # G3324288
product price: $30.25
/pk 10, $3.03/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.085 in
- Compressed Length 0.649 in
Product Information
- Brand Spec
- MFR # C09750852000M
- Zoro # G3324288
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.649 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 21 lb/in |
Color | Dark Gray |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 0.86 in |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.649 In., Deflection @ Load 0.86 In., Spring Rate 21 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-5X)
- ROSSLARE MIFARE CSN READER WITH BLUE TOOTH (ROS-AY-H6355BT)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- SPEC Compression Spring Music Wire, PK5, C03750321500S (C03750321500S)
- SPEC Compression Spring, Music Wire, PK10, C04200672500M (C04200672500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04200480500S (C04200480500S)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- Spec Compression and Die Springs