Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C08500981750M
Mfr # C08500981750M
Zoro # G3323822
product price: $18.69
/pk 10, $1.87/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.85 in
- Wire Dia. 0.098 in
- Compressed Length 0.843 in
Product Information
- Brand Spec
- MFR # C08500981750M
- Zoro # G3323822
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.098 in |
Compressed Length | 0.843 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 51 lb/in |
Color | Dark Gray |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.59 in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-3/4 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.098 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.843 In., Deflection @ Load 0.59 In., Spring Rate 51 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BradyLink Post S-Hooks, Yellow, 36PK (78257)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/230)
- KIPP Magnet, neodymium, shallow pot, dia. 32 mm, M6 external thread (K0553.28)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- Spec Compression and Die Springs