Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200814000M
Mfr # C07200814000M
Zoro # G3321530
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.081 in
- Compressed Length 1.455 in
Product Information
- Brand Spec
- MFR # C07200814000M
- Zoro # G3321530
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.081 in |
Compressed Length | 1.455 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 16 lb/in |
Color | Dark Gray |
Item | Compression Spring |
Deflection @ Load | 1.81 in |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.455 In., Deflection @ Load 1.81 In., Spring Rate 16 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Fixed Staple Hasp, 4-1/2 In. L (1RBK6)
- SPEC Compression Spring, Music Wire, PK10, C04800810750M (C04800810750M)
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- SPEC Compression Spring, Music Wire, PK10, C07200812500M (C07200812500M)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000452250S (C06000452250S)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- SPEC Compression Spring Music Wire, PK5, C02180111500S (C02180111500S)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- Spec Compression and Die Springs