Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C06000722000M
Mfr # C06000722000M
Zoro # G3318572
product price: $20.15
/pk 10, $2.01/ea
Sold in multiples of 6 for $120.90
$120.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.848 in
Product Information
- Brand Spec
- MFR # C06000722000M
- Zoro # G3318572
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.848 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 28 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Item | Compression Spring |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
Deflection @ Load | 0.86 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.848 In., Deflection @ Load 0.86 In., Spring Rate 28 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CC26020072GA)
- KWIKSET Kwikset: Tustin Privecy Lever with Round Rose Satin Nickel (KWS-730TNL-RDT-15)
- NATIONAL HARDWARE Zinc-Plated Metallic Steel Snap Fastener , 4PK (N192-179)
- SIMPSON STRONG-TIE G90 3x6 Mending Plate (MP36)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring Metric, PK10 (D11570)
- SPEC Compression Spring, Music Wire, PK10, C09751051500M (C09751051500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- SPEC Compression Spring Music Wire, PK15 (C03600400750M)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- Spec Compression and Die Springs