Shop All Compression and Die Springs
Spec
Compression Spring Music Wire
Mfr # D23870
Zoro # G201814823
product price: $23.75
/ea
Sold in multiples of 4 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 37 mm
- Wire Dia. 5 mm
- Large Outside Dia. 37 mm
Product Information
- Brand Spec
- MFR # D23870
- Zoro # G201814823
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 230 mm |
Outside Dia. | 37 mm |
Wire Dia. | 5 mm |
Large Outside Dia. | 37 mm |
Compressed Length | 115.01 mm |
For Rod Size | 27 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 8.74 N/mm |
Item | Metric Compression Spring, Stainless Steel |
End Type | Squared and Ground |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Wire Type | Round |
Deflection @ Load | 225.472 mm |
Finish | Plain |
Description
Metric Compression Spring,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- MANHATTAN COMFORT Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwich)
- SDC Keypads (923 SDC)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- SPEC Compression Spring Music Wire, PK5, C05400630500M (C05400630500M)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- SPEC Compression Spring, Music Wire, PK10, C03600591120M (C03600591120M)
- SPEC Compression Spring, Music Wire, , PK15, C03600290750M (C03600290750M)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- SPEC Compression Spring , PK3 (C09701253000M)
- Spec Compression and Die Springs