Shop All Compression and Die Springs
Spec
Compression Spring Metric, PK10
Mfr # D21450
Zoro # G001814412
product price: $21.15
/pk 10, $2.11/ea
Sold in multiples of 4 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 5.63 mm
- Wire Dia. 0.63 mm
- Large Outside Dia. 5.63 mm
Product Information
- Brand Spec
- MFR # D21450
- Zoro # G001814412
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 8.5 mm |
Outside Dia. | 5.63 mm |
Wire Dia. | 0.63 mm |
Large Outside Dia. | 5.63 mm |
Compressed Length | 4.29 mm |
For Rod Size | 4 37/100 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 3.07 N/mm |
Deflection @ Load | 8.331 mm |
Wire Type | Round |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Item | Metric Compression Spring, Stainless Steel |
End Type | Squared and Not Ground |
Finish | Plain |
Description
Metric Compression Spring,SS,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- SPEC Compression Spring Music Wire (D23870)
- SPEC Compression Spring Music Wire, PK5, C02180111500S (C02180111500S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Metric, PK3 (D13360)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- Spec Compression and Die Springs