Shop All Compression and Die Springs
Spec
Compression Spring Metric, PK10
Mfr # D21270
Zoro # G101814848
product price: $19.29
/pk 10, $1.93/ea
Sold in multiples of 5 for $96.45
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 5.5 mm
- Wire Dia. 0.5 mm
- Large Outside Dia. 5.5 mm
Product Information
- Brand Spec
- MFR # D21270
- Zoro # G101814848
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 20.5 mm |
Outside Dia. | 5.5 mm |
Wire Dia. | 0.5 mm |
Large Outside Dia. | 5.5 mm |
Compressed Length | 7.59 mm |
For Rod Size | 4 1/2 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 0.51 N/mm |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Deflection @ Load | 20.201 mm |
Item | Metric Compression Spring, Stainless Steel |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Description
Metric Compression Spring,SS,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO KYBA5000A1C00 7 Pin A5000 1C Keyway Key Blank (KYBA5000A1C00)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4" (1XPE6)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851250S (C11000851250S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000851000S (C06000851000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421000S (C04800421000S)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- Spec Compression and Die Springs