Shop All Gate Valves
Spears
Gate Valve, 1 In., FNPT, PVC
Mfr # 2011-010
Zoro # G0375261
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material PVC
- Inlet to Outlet Length 3-5/16"
- Seal Material Buna-n
Product Information
- Brand Spears
- MFR # 2011-010
- Zoro # G0375261
- UPC # 54211518021
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 3-5/16" |
Pipe Size - Valves | 1" |
Overall Length | 3.31 in |
Handle Height | 4.31 in |
Connection Size - Side 2 | 1 in |
Handle Diameter | 2.62 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 44, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- FLUIDMASTER FLAPPER ADJUST-A-FLUSH (502P21)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size (1WKG2)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- WESCO Self-Closing Brass Gate Valve - 2 NPT (272034)
- Spears Valves