Shop All Gate Valves
Spears
Gate Valve, 1-1/2 In., Socket Weld, PVC
Mfr # 2012-015
Zoro # G2508414
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket
- Body Material PVC
- Inlet to Outlet Length 3-9/16"
- Pipe Size - Valves 1 1/2"
Product Information
- Brand Spears
- MFR # 2012-015
- Zoro # G2508414
- UPC # 542115181446
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 3-9/16" |
Pipe Size - Valves | 1 1/2" |
Overall Length | 3.56 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 6.56 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Diameter | 3.64 in |
Nominal Valve Size | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 144, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- VIEGA Viega MegaPress XL adapter, 4" x 4" (26650)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- MANITOWOC ICE Manitowoc Replacement Water Filter Cartridge K00493 for AR-10000-P Filter System (K00493)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- Spears Gate Valves