Shop All Backflow Preventers
Spears
Backwater Valve, 4 In., PVC, 120 Deg F
Mfr # S475P
Zoro # G5065593
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Connection Type Socket
- Body Material PVC
- Standards ASME/ANSI A112.14.1, ASTM D 2665
- Inlet to Outlet Length 10 15/16 in
Product Information
- Brand Spears
- MFR # S475P
- Zoro # G5065593
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Pipe Size | 4 in |
Inlet to Outlet Length | 10 15/16 in |
Details
Connection Type | Socket |
Body Material | PVC |
Item | Backwater Valve |
Standards | ASME/ANSI A112.14.1, ASTM D 2665 |
Max. Water Pressure | 43 psi |
Stem Material | PVC |
Max. Fluid Temp. | 120 Degrees F |
Description
Backwater Valve, Connection Type Socket, Pipe Size 4 in, Body Material PVC, Inlet to Outlet Length 10 15/16 in, Max. Fluid Temp. 120 Degrees F, Max. Water Pressure 43 psi, Stem Material PVC, Standards ASME/ANSI A112.14.1, ASTM D 2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ssc61U ( 261 ) 24V Non-Spring (SSC61U)
- JMF 1/2 in. Compression Brass Cap (4503553)
- JMF Company 1/2 in. MPT Brass Close Nipple (49011)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- SPEARS Backwater Valve, 2 In., PVC, 120 Deg F (S275P)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375XL)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2S)
- Spears Backflow Preventers