Shop All Ball Valves
Spears
3/4" Socket PVC Compact Ball Valve Inline
Mfr # 2122-007
Zoro # G6470082
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Compliance NSF 61 Annex G
- Ball Valve Product Group Manual
- Body Seal Material EPDM
Product Information
- Brand Spears
- MFR # 2122-007
- Zoro # G6470082
- UPC # 54211500118
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.88 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.25 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.69 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU061#CP)
- OATEY Adjustable Protector, Plastic, 60" L (34126)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 1" Socket PVC Compact Ball Valve Inline (2122-010)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline True Union (1839-005C)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- Spears Ball Valves