Shop All Ball Valves
Spears
3" Socket x FNPT PVC Ball Valve Inline
Mfr # 3622-030
Zoro # G6397325
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material EPDM
- Body Seal Material EPDM
- Features 3-Slot
Product Information
- Brand Spears
- MFR # 3622-030
- Zoro # G6397325
- UPC # 054211992043
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 10.81 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Handle Height | 5.5 in |
Handle Length | 7.63 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- TOTO Cover Plate, 4" Size, Polished Chrome (THP3158#CP)
- HOMEWERKS PULL-OUT UTILITY FAUCET (3311-U525)
- LEGRIS Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3889 10 17)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3622R-005)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.5)
- Spears Valves