Shop All Ball Valves
Spears
3" Socket PVC Compact Ball Valve Inline
Mfr # 2122-030
Zoro # G6914241
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Ball Valve Product Group Manual
- Stem Type Safe-T-Shear(R)
Product Information
- Brand Spears
- MFR # 2122-030
- Zoro # G6914241
- UPC # 054211500163
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 7.94 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Handle Height | 5.56 in |
Handle Length | 7.75 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Kitchen Air Gap (72020-BL)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- MOEN Lift Rod Kit (41089)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- SPEARS 6" Socket PVC Compact Ball Valve Inline (2122-060)
- SPEARS 4" Socket PVC Compact Ball Valve Inline (2122-040)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- Spears Ball Valves