Shop All Ball Valves
Spears
2-1/2" Socket x FNPT PVC Ball Valve Inline
Mfr # 3622-025
Zoro # G7040293
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Standards ASTM F 1970
- Handle Type Tee
- Max. Pressure 150 psi CWP
Product Information
- Brand Spears
- MFR # 3622-025
- Zoro # G7040293
- UPC # 054211992036
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 10.56 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 5.5 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 7.63 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- H2O TO GO! EZREACH EZReach Compact, Refrigerated, Sensor-Operated Water Refill Station, S/S, Bottle Counter (BFEZS168-BCD)
- BEHRENS Oval Tub Galv 16 Gal (3-OV)
- KOHLER Kit, Air Switch (1147742-K4)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline (2122-007)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- Spears Ball Valves