Shop All Ball Valves
Spears
1/2" Socket CPVC Ball Valve Inline
Mfr # 3639-005C
Zoro # G6821026
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style Inline
- Standards ASTM F 1970
- Seat Material FKM
Product Information
- Brand Spears
- MFR # 3639-005C
- Zoro # G6821026
- UPC # 54211865958
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.25 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 1.63 in |
Handle Length | 2.5 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- SPEARS 3" Socket CPVC Ball Valve Inline True Union (1832-030C)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 4" Socket PVC Compact Ball Valve Inline (2122-040)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3622R-005)
- ASAHI 2-1/2" Socket CPVC Ball Valve 2-Way (1615025)
- Spears Valves