Shop All Ball Valves
Spears
1" Socket x FNPT CPVC Ball Valve Inline
Mfr # 3639-010C
Zoro # G6530483
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Ball Valve Product Group Manual
- Max. Pressure 235 psi CWP
- Port Standard
Product Information
- Brand Spears
- MFR # 3639-010C
- Zoro # G6530483
- UPC # 54211865972
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.19 in |
Nominal Valve Size | 1 in |
Handle Height | 2.31 in |
Connection Size - Side 2 | 1 in |
Handle Length | 3.38 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Cast Bronze, Trap, P-Trap (884 11/2)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- PARKER TRIPLE-LOK - PIPE (6 FTX-S)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- SPEARS 3/4" Socket x FNPT CPVC Ball Valve Inline (3639-007C)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- Spears Ball Valves