Shop All Ball Valves
Spears
1" Socket PVC Compact Ball Valve Inline
Mfr # 2122-010
Zoro # G6840827
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Features 3-Slot
- Compliance NSF 61 Annex G
- Body Seal Material EPDM
Product Information
- Brand Spears
- MFR # 2122-010
- Zoro # G6840827
- UPC # 054211500125
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.25 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.81 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 3.75 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size (829-420FB)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3306 60 56)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- GEBERIT Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk (115.883.KM.1)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline (2122-007)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- Spears Valves