Shop All Ball Valves
Spears
1" Socket CPVC Ball Valve Inline
Mfr # 3632R-010C
Zoro # G6933193
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Standards ASTM F 1970
- Max. Pressure 235 psi CWP
- Body Seal Material FKM
Product Information
- Brand Spears
- MFR # 3632R-010C
- Zoro # G6933193
- UPC # 54211491126
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 8.25 in |
Handle Length | 3.38 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 2.31 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST530)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- Spears Ball Valves