Shop All Bulkhead Tank Fittings
Spears
1-1/2" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-015
Zoro # G0310886
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 2-2/3"
- Gasket Material Neoprene
Product Information
- Brand Spears
- MFR # 8171-015
- Zoro # G0310886
- UPC # 54211948576
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/2 in |
Required Hole Size | 2-2/3" |
Length | 3 19/32 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3-19/32" |
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Connection Size | 2 11/16 in |
Inside Connection Size | 1 1/2 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 11/16 in, Outside Connection Type Socket, Overall Length 3 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x50Ft White Flexible PVC Pipe (WF114050)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- KOHLER Diaphragm Assy (1095910)
- GROHE Universal Lever Chrome (46738000)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT (8171-010C)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- SPEARS 3/4" Bulkhead Fitting, FNPT x FNPT (8172-007)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- Spears Fittings