Shop All Showerhead and Tub Accessories
Speakman
Wall, Shower Valve and Trim, Polished Chrome
Mfr # SM-12000
Zoro # G3719810
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rough-In Template
- Features Adjustable Temperature Limit Stop
- Number of Holes 1
- ADA Compliant Yes
- Finish Polished Chrome
Product Information
- Brand Speakman
- MFR # SM-12000
- Zoro # G3719810
- UPC # 671252111969
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 3.5 |
Width | 7.0 |
Height (In.) | 3-1/2 |
Diverter Tub Spout Length | 0 |
Plate Length | 7" |
Plate Width | 7" |
Depth (In.) | 2 |
Width (In.) | 7 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 5 yr |
Length | 7.0 |
Connection Size | 1/2" NPT Male or 1/2" Copper Sweat |
Trim Plate Depth | 4 in |
Trim Plate Height | 7 in |
Handle Length | 3 1/2 in |
Trim Plate Width | 7 in |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Echo Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, 1/2 in CC, Trim Finish Polished Chrome, Trim Plate Depth 4 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SSPRY KIT (191940)
- GROHE Universal Handle Starlight Chrome (47077000)
- LEGEND VALVE 1/2" X 4" T-552 F.F SILLCOCK (108-121)
- THRIFCO PLUMBING 2 Inch Poly S.J. Washers 2 (4400584)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- SPEAKMAN SLV-10010-BN Chelsea Trim and Shower Combination, No Valve (SLV-10010-BN)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- THRIFCO PLUMBING Tub/Shower Double Handle Trim Kit for Delta, Acrylic & Metal Ha (4402623)
- Speakman Showerhead and Tub Accessories