Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-3011-E2
Zoro # G1122795
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 4.78
- Width 4.5
Product Information
- Brand Speakman
- MFR # S-3011-E2
- Zoro # G1122795
- UPC # 671252085529
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.78 |
Width | 4.5 |
Height | 3.5 |
Face Dia. | 4-1/2" |
Depth | 3-1/2" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-020)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- NEOPERL 1 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504605)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Kubos S-2763-MB Rain Shower Head (S-2763-MB)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- Speakman Shower Heads