Shop All Eyewash Stations
Speakman
Wall Mounted Eye/Face Wash Station Stainless Steel
Mfr # SE-1050
Zoro # G7104307
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Width 14.94
- Color Chrome
- Installation Type Wall Mounted
- Eye Wash and Shower Mounting Wall
Product Information
- Brand Speakman
- MFR # SE-1050
- Zoro # G7104307
- UPC # 671252101564
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 8.25 |
Width | 14.94 |
Head Dia. | 2.2 in |
Fitting Size | 1/2 in NPT Female |
Depth | 17 1/2 in |
Length | 20.1 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" NPT |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 2 1/5 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Green, Coverage Eyes and Face, Depth 17 1/2 in, Height 9 7/10 in, Width 15 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Operation and Maintenance Sheet, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Wall, ADA Compliant Yes, Mounting Style Fully Recessed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl W/ P-Trap (SE-580-PT)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- Speakman Eyewash Stations and Shower Equipment