Shop All Eyewash Stations
Speakman
Wall Mounted Eye/Face Wash Station Plastic
Mfr # SE-1000
Zoro # G6634424
original price:
$346.99
1% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Width 14.94
- Color Yellow
- Installation Type Wall Mounted
- Eye Wash and Shower Mounting Wall
Product Information
- Brand Speakman
- MFR # SE-1000
- Zoro # G6634424
- UPC # 671252101557
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 8.25 |
Width | 14.94 |
Fitting Size | 1/2 in NPT Female |
Depth | 17.5 in |
Head Dia. | 2.2 in |
Length | 20.1 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" NPT |
Spout Height (In.) | 0.0 |
Description
Eye/Face Wash, Eye Wash and Shower Mounting Wall, Eye Wash Bowl Material Plastic, Spray Head Material Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 8.5' Black Belt (QM550B-BK85)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-488)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1814)
- Speakman Eyewash Stations