Shop All Eyewash Stations
Speakman
Wall Mntd Eyewash Swing Down
Mfr # SE-577-SD
Zoro # G1377629
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.0
- Width 8.0
- Color Chrome
- Installation Type Wall Mounted
- Activation Swing
Product Information
- Brand Speakman
- MFR # SE-577-SD
- Zoro # G1377629
- UPC # 671252009891
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 8.0 |
Length | 14.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1/2" NPT Female |
Description
The Optimus SE-577-SD Wall-Mounted Eyewash is the ideal emergency solution for the laboratory. Featuring a wall-mounted configuration with a 10-inch arm - this eyewash's ergonomic design preserves valuable counter space and fits perfectly into any lab environment. This unit is equipped with our patented Optimus spray heads to deliver a comfortable, aerated experience. The Optimus Wall-Mounted Eyewash features a swing-down activation, making it incredibly easy and intuitive to operate. The SE-577-SD is 100% ANSI/ISEA Z358.1 Certified and has an extended arm that meets ADA requirement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (NE68A93)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQSW01A000)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 90 PK, Blue (54335)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- SPEAKMAN Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet (SEF-1800-CA-8)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- Speakman Eyewash Stations and Shower Equipment