Shop All Showerheads and Tub Faucets
Speakman
Wall, Hand Shower, Polished Chrome, Wall
Mfr # VS-3014
Zoro # G4307807
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
- Features Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 0
Product Information
- Brand Speakman
- MFR # VS-3014
- Zoro # G4307807
- UPC # 671252085413
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.35 |
Width | 3.78 |
Depth | 2-3/8" |
Face Dia. | 3-3/4" |
Face Dia. (In.) | 3-3/4 |
Height (In.) | 9-3/8 |
Hose Length (In.) | 61.0 |
Width (In.) | 3-3/4 |
Diverter Tub Spout Length | 0 |
Depth (In.) | 2-3/8 |
Manufacturers Warranty Length | 1 yr |
Length | 4.0 |
Connection Size | 1/2-14 NPSM |
Handheld Showerhead Width | 3 3/4 in |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.78 |
Hose Length | 61" |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 3 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Caspian, 1/2 in Male NPSM, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Handheld, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- HOMEWERKS Homewerks Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome (240561)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ALLPOINTS Spray Head - Variable (561563)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN 30In Slide Bar (VS-123)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- Speakman Showerheads and Tub Faucets