Shop All Showerheads and Tub Faucets
Speakman
Wall, Commercial Shower Combination, Polished Chrome, Wall
Mfr # VS-2054
Zoro # G0600890
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 69" Metal Hose, Slide Bar, Mounting Bracket, Vacuum Breaker, Swivel Connector
- Features Features a Powerful, Single Function Spray Hand Shower, Integral Thumb Operated Pause or Trickle Non Positive Shut Off
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 1
Product Information
- Brand Speakman
- MFR # VS-2054
- Zoro # G0600890
- UPC # 671252051838
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Face Dia. | 3-1/8" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 69.0 |
Length | 0.0 |
Connection Size | 1/2 In. NPSM |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.13 |
Hose Length | 61" |
Description
Handicap Shower Combination, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-426)
- VIEGA Viega ProPress cap, 1" (77722)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- SPEAKMAN Exposed Shower, Polished Chrome, Wall (S-1495-AF)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- Speakman Showerheads and Tub Faucets