Shop All Showerhead and Tub Accessories
Speakman
VS-158 Versatile Hand Shower Hose
Mfr # VS-158
Zoro # G7956926
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- For Use With Speakman Chelsea VS-3011-E175 Low Flow Hand Shower Head, VS-3014-PN, Speakman Neo VS-3010 Hand Shower Head, Speakman Neo VS-3010-E2 Low Flow Hand Shower Head, Speakman Neo VS-3010-E175 Low Flow Hand Shower Head, Speakman Chelsea VS-3011-E2 Low Flow Hand Shower Head, Speakman Chelsea VS-3011 Hand Shower Head, Speakman Caspian VS-3014-E175 Low Flow Hand Shower Head, Speakman Neo VS-3010-BN-E175 Low Flow Hand Shower Head, Speakman Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head
- Length 5
- ADA Compliant No
- Height 2.0
Product Information
- Brand Speakman
- MFR # VS-158
- Zoro # G7956926
- UPC # 671252131592
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 |
Height | 2.0 |
Width | 5.125 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
The Hand Shower Hose VS-158 delivers a great shower experience, every time. Compatible with every Speakman Hand Shower, this shower hose is equipped with integral check valve to prevent leaking or backflow. Constructed of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- ZORO SELECT Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum (4NTC9)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- SPEAKMAN Sentinel Mark II Trim and Handicap Shower System, No Valve (SLV-3080-ADA)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- Speakman Showerhead and Tub Accessories