Shop All Washroom Accessories
Speakman
Vector SA-2708-MB Deep Robe Hook
Mfr # SA-2708-MB
Zoro # G2865590
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vector
- Height 2.19
- For Use With Hardware Repair Group
- Color Black
- Finish Matte Black
Product Information
- Brand Speakman
- MFR # SA-2708-MB
- Zoro # G2865590
- UPC # 671252143281
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 2.19 |
Length | 2.61 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Details
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Extended Robe Hook features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The extra-long arm provides additional room for large towels, robes or other essentials without taking up more wall space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Toilet Paper Holder, Brushed Nickel, Wall (SA-2005-BN)
- BOBRICK B610760 Satin Stainless Steel Shower Rod (B6107X60)
- Speakman Washroom Accessories