Shop All Showerhead and Tub Accessories
Speakman
Vector S-2510 Shower Arm & Flange
Mfr # S-2510-MB
Zoro # G1892024
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Stainless Steel
- Color Black
- Length 7.25
- Width 2.25
Product Information
- Brand Speakman
- MFR # S-2510-MB
- Zoro # G1892024
- UPC # 671252143823
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.25 |
Width | 2.25 |
Height | 2.25 |
Connection Size | 41641 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Shower Arm and Flange features signature details found throughout the Vector collection: a beautifully clean, simple and modern style. Constructed of durable, solid brass for a lifetime of performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE CARTRIDGE, XC2 FOUNT PRECOAT 12,000 GAL for Everpure - Part# EV9613-10 (EV9613-10)
- ZORO SELECT 1" Black Forged Steel Coupling (1MNA5)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZURN JP1996-PR - Pipe Reducing Gasket (JP1996-PR)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-BN)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-3400)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- Speakman Showerhead and Tub Accessories